Spherical Roller Bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 170 mm |
Width | 45 mm |
Logistic Weight | 3609,8 g |
---|---|
Inner diameter | 110 mm |
Outer diameter | 170 mm |
Width | 45 mm |
Bearing Clearance | CN |
Series | 230C |
Limit speed | 1500 rpm |
Basic static load, radial - C0r | 440 N |
Basic dynamic load, radial - Cr | 326 N |
Sealing | Two rubber seals |
In stock: Next day delivery