Spherical roller bearing
Inner diameter | 190 mm |
---|---|
Outer diameter | 290 mm |
Width | 100 mm |
Logistic Weight | 23700 g |
---|---|
Inner diameter | 190 mm |
Outer diameter | 290 mm |
Width | 100 mm |
Bearing Clearance | CN |
Series | 240..-BE-XL |
Cage | Steel |
Reference speed | 1330 rpm |
Limit speed | 2140 rpm |
Basic static load, radial - C0r | 1860000 N |
Basic dynamic load, radial - Cr | 1160000 N |
Sealing | Open |
Usually arrives within 14 working days