Spherical roller bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 20 mm |
Logistic Weight | 275 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 20 mm |
Bearing Clearance | cn |
Series | 222..-e1-xl-k |
Cage | steel |
Reference speed | 7800 rpm |
Limit speed | 12500 rpm |
Basic static load, radial - C0r | 57000 N |
Basic dynamic load, radial - Cr | 64000 N |
Sealing | open |
Usually arrives within 14 working days