TIMKEN 22336KEMBW33 SPHERICAL ROLLER BEARING

Spherical Roller Bearings Tapered Bore - Brass Cage

See technical information
References
Timken:22336KEMBW33
Rubix:397A1547
Manufacturer :190029624
EAN:0087796290365
brand logo
Technical specifications
Inner diameter180 mm
Outer diameter380 mm
Width126 mm
See all Specifications

Product details : TIMKEN 22336KEMBW33 SPHERICAL ROLLER BEARING


Timken® high performance spherical roller bearings feature industry-leading load ratings and thermal reference speeds
Timken® high performance spherical roller bearings handle high radial loads, as well as axial loads in both directions
Up to 2.5° of shaft misalignment can be accommodated.

Strengths

Enhanced surface finishes
Optimized internal geometry
Industry-leading load ratings
One-piece, machined-brass, land riding, finger-type cage
(W33) Standard lubrication holes and groove in outer ring

Applications

Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes

Technical specifications


Attributes
Inner diameter180 mm
Outer diameter380 mm
Width126 mm
Bearing Clearancecn
Cagebrass
Sealingopen
Weight69 kg
Reference speed1200 rpm
Limit speed1890 rpm
Basic static load, radial - C0r2600000 N
Basic dynamic load, radial - Cr2190000 N
Show UNSPSC/ECL@SS
£ 1,532.57 excl. VAT
/ Each
£ 1,839.08 incl. VAT
  • Usually arrives within 14 working days