Spherical Roller Thrust Bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 225 mm |
Width | 58 mm |
Logistics dimensions (L x W x H) | 58x225x225 mm |
---|---|
Logistic Weight | 8791 g |
Inner diameter | 130 mm |
Outer diameter | 225 mm |
Width | 58 mm |
Material | sheet metal (cage) |
Cage | steel |
Reference speed | 1600 rpm |
Limit speed | 2600 rpm |
Usually arrives within 14 working days