Axial spherical roller bearing
Inner diameter | 380 mm |
---|---|
Outer diameter | 600 mm |
Width | 132 mm |
Logistic Weight | 136000 g |
---|---|
Inner diameter | 380 mm |
Outer diameter | 600 mm |
Width | 132 mm |
Cage | brass |
Reference speed | 530 rpm |
Basic static load, axial - C0a | 15400000 N |
Basic dynamic load, axial - Ca | 4500000 N |
Usually arrives within 14 working days