FAG 29328-E1-XL AXIAL SPHERICAL ROLLER BEARING
Axial spherical roller bearing
See technical informationSee documentsReferences
FAG:29328-E1-XL
Rubix:157A8901
Manufacturer :0389998110000
EAN:4012802189926

Documents
Product details : FAG 29328-E1-XL AXIAL SPHERICAL ROLLER BEARING
Axial spherical roller bearing 293..-E1-XL, no flanging ring
Technical specifications
Attributes
| Logistic Weight | 10300 g |
|---|---|
| Inner diameter | 140 mm |
| Outer diameter | 240 mm |
| Width | 60 mm |
| Series | 293 |
| Material | sheet metal (cage) |
| Cage | steel |
| Reference speed | 1490 rpm |
| Limit speed | 2900 rpm |
| Basic static load, axial - C0a | 2900000 N |
| Basic dynamic load, axial - Ca | 1010000 N |
Show UNSPSC/ECL@SS
£ 1,050.24 excl. VAT
/ Each
£ 1,260.29 incl. VAT
- Delivery usually within ( 7 ) days
