Axial spherical roller bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 180 mm |
Width | 58 mm |
Logistic Weight | 6500 g |
---|---|
Inner diameter | 85 mm |
Outer diameter | 180 mm |
Width | 58 mm |
Series | 294 |
Material | sheet metal (cage) |
Cage | steel |
Reference speed | 2010 rpm |
Limit speed | 4100 rpm |
Basic static load, axial - C0a | 1910000 N |
Basic dynamic load, axial - Ca | 800000 N |
Usually arrives within 14 working days