Axial spherical roller bearing
Inner diameter | 180 mm |
---|---|
Outer diameter | 250 mm |
Width | 42 mm |
Logistics dimensions (L x W x H) | 42x250x250 mm |
---|---|
Logistic Weight | 6051 g |
Inner diameter | 180 mm |
Outer diameter | 250 mm |
Width | 42 mm |
Material | Steel |
Cage | Brass |
Basic static load, axial - C0a | 2070000 N |
Basic dynamic load, axial - Ca | 485000 N |
Usually arrives within 14 working days