Spherical Roller Thrust Bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 270 mm |
Width | 85 mm |
Logistics dimensions (L x W x H) | 85x270x270 mm |
---|---|
Logistic Weight | 21352 g |
Inner diameter | 130 mm |
Outer diameter | 270 mm |
Width | 85 mm |
Material | sheet metal (cage) |
Cage | steel |
Reference speed | 1300 rpm |
Limit speed | 2400 rpm |
Usually arrives within 14 working days