Spherical Roller Thrust Bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 210 mm |
Width | 67 mm |
Logistics dimensions (L x W x H) | 67x210x210 mm |
---|---|
Logistic Weight | 10114 g |
Inner diameter | 100 mm |
Outer diameter | 210 mm |
Width | 67 mm |
Material | bearing steel |
In stock: Next day delivery