Axial spherical roller bearing
Inner diameter | 260 mm |
---|---|
Outer diameter | 360 mm |
Width | 60 mm |
Logistics dimensions (L x W x H) | 60x360x360 mm |
---|---|
Logistic Weight | 17810 g |
Inner diameter | 260 mm |
Outer diameter | 360 mm |
Width | 60 mm |
Material | Steel |
Cage | Brass |
Reference speed | 970 rpm |
Basic static load, axial - C0a | 4550000 N |
Basic dynamic load, axial - Ca | 1040000 N |
In stock: Next day delivery