Axial spherical roller bearing
Inner diameter | 260 mm |
---|---|
Outer diameter | 480 mm |
Width | 132 mm |
Logistic Weight | 96600 g |
---|---|
Inner diameter | 260 mm |
Outer diameter | 480 mm |
Width | 132 mm |
Reference speed | 660 rpm |
Basic static load, axial - C0a | 13200000 N |
Basic dynamic load, axial - Ca | 4400000 N |
In stock: Next day delivery