TIMKEN T63-904A1 THRUST TAPERED ROLLER BEARING
Axial tapered roller bearing Timken
See technical informationReferences
Timken:T63
Rubix:106A2116
EAN:0053893934822




Technical specifications
| Inner diameter | 16.129 mm |
|---|---|
| Outer diameter | 41.275 mm |
| Width | 12.7 mm |
Product details : TIMKEN T63-904A1 THRUST TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 16.129 mm |
|---|---|
| Outer diameter | 41.275 mm |
| Width | 12.7 mm |
| Weight | 0.08 kg |
| Series | ttsp |
| Cage | steel |
| Thickness | 12.7 mm |
| Basic static load, axial - C0a | 11100 N |
Show UNSPSC/ECL@SS
£ 16.38 excl. VAT
/ Each
£ 19.66 incl. VAT
- Delivery usually within ( 7 ) days