Super-precision Angular Contact Ball Bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 37 mm |
Width | 9 mm |
Logistic Weight | 73 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 37 mm |
Width | 9 mm |
Series | 71904 |
Material | Bearing steel |
Basic static load, radial - C0r | 9360 N |
Basic dynamic load, radial - Cr | 9360 N |
Sealing | Open |
Usually arrives within 14 working days