Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
TIMKEN 3MM9314WICRDUL SPINDLE BALL BEARING
Precision / Spindle bearing Timken 3MM9314WICRDUL, Inner diameter: 70 mm | Outer diameter: 100 mm | Width: 16 mm
Precision / Spindle bearing Timken
References
timken:
3MM9314WICRDUL
rubix:
210A4507
ean:
0087796209503
Technical specifications
Inner diameter
70
mm
Outer diameter
100
mm
Width
16
mm
Product details
Technical specifications
Product details : TIMKEN 3MM9314WICRDUL SPINDLE BALL BEARING
Technical specifications
Attributes
Inner diameter
70
mm
Outer diameter
100
mm
Width
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
706.24
excl. VAT
/
Each
£
847.49
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing SKF 7014 CE/P4ADGA, Inner diameter: 70 mm | Outer diameter: 110 mm | Width: 20 mm
Precision / Spindle bearing SKF 7222 ACD/P4ADBVJ107, Inner diameter: 110 mm | Outer diameter: 200 mm | Width: 38 mm
Precision / Spindle bearing SKF 71901 ACDGA/P4A, Inner diameter: 12 mm | Outer diameter: 24 mm | Width: 6 mm
Precision / Spindle bearing RHP 7308ETDUMP4, Inner diameter: 40 mm | Outer diameter: 90 mm | Width: 23 mm
Precision / Spindle bearing SKF 7015 CD/P4A, Inner diameter: 75 mm | Outer diameter: 115 mm | Width: 20 mm
Precision / Spindle bearing NSK 7204CTRDULP3, Inner diameter: 20 mm | Outer diameter: 47 mm | Width: 14 mm
Precision / Spindle bearing FAG HCS7012-E-T-P4S-UL, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 18 mm
Precision / Spindle bearing Timken 3MM9102WICRDUL, Inner diameter: 15 mm | Outer diameter: 32 mm | Width: 9 mm
Precision / Spindle bearing FAG HSS7009-C-T-P4S-UL, Inner diameter: 45 mm | Outer diameter: 75 mm | Width: 16 mm
Precision / Spindle bearing FAG B7026-E-T-P4S-UL, Inner diameter: 130 mm | Outer diameter: 200 mm | Width: 33 mm
Precision / Spindle bearing RHP T7014CTDULP3, Inner diameter: 70 mm | Outer diameter: 110 mm | Width: 40 mm
Precision / Spindle bearing FAG HC7004-C-T-P4S-UL, Inner diameter: 20 mm | Outer diameter: 42 mm | Width: 12 mm
Precision / Spindle bearing FAG B7015-E-T-P4S-DUL, Inner diameter: 75 mm | Outer diameter: 115 mm | Width: 20 mm
Precision / Spindle bearing FAG B71912-C-2RSD-T-P4S-UL, Inner diameter: 60 mm | Outer diameter: 85 mm | Width: 13 mm
Precision / Spindle bearing NSK 7001A5TRDUMP3, Inner diameter: 12 mm | Outer diameter: 28 mm | Width: 8 mm