Precision / Spindle bearing FAG B71913-C-2RSD-T-P4S-UL, Inner diameter: 65 mm | Outer diameter: 90 mm | Width: 13 mm

Spindle bearing

See technical information

References

FAG:B71913-C-2RSD-T-P4S-UL
Rubix:229A4262
Manufacturer :0385964150000
EAN:4026677555755
brand logo

Technical specifications

Inner diameter65 mm
Outer diameter90 mm
Width13 mm
See all Specifications

Product details : FAG B71913-C-2RSD-T-P4S-UL SUPER PRECISION BEARING 0385964150000


Spindle bearings B719..-C-2RSD bent, coupled or in sets, contact angle α = 15°, double-sided sealing lip, non-contact, limited tolerances
Spindle bearings B719..-C-2RSD, adjusted, in pairs or sets, contact angle α = 15°, lip seals on both sides, non-contact, restricted tolerances

Technical specifications


Attributes
Logistic Weight198,04 g
Inner diameter65 mm
Outer diameter90 mm
Width13 mm
Sealingtwo rubber seals
Seriesb719..-c-2rsd-t-p4s
Cageplastic
Basic static load, radial - C0r16900 N
Basic dynamic load, radial - Cr25000 N
£ 191.90 excl. VAT
/ Each
£ 230.28 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories