Super-precision Angular Contact Ball Bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 180 mm |
Width | 28 mm |
Logistics dimensions (L x W x H) | 28x180x180 mm |
---|---|
Logistic Weight | 2090 g |
Inner diameter | 120 mm |
Outer diameter | 180 mm |
Width | 28 mm |
Series | 7024 |
Material | Bearing steel |
Basic static load, radial - C0r | 116000 N |
Basic dynamic load, radial - Cr | 111000 N |
Sealing | Open |
Usually arrives within 14 working days