Precision / Spindle bearing FAG B71908-E-2RSD-T-P4S-UM, Inner diameter: 40 mm | Outer diameter: 62 mm | Width: 24 mm
Spindle bearing
See technical informationReferences
FAG:B71908-E-2RSD-T-P4S-UM
Rubix:238A2399
Manufacturer :0387668410000
EAN:4026677635143

Product details : FAG B71908-E-2RSD-T-P4S-UM SPINDLE BEARING
Spindle bearings B719. -E-2RSD, inclined, in pairs or sets, contact angle α = 25 °, lip seals on both sides, non-contact, close tolerances
Spindle bearing B719..-E-2RSD, adjusted, in pairs or sets, contact angle α = 25°, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 109 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 62 mm |
| Width | 24 mm |
| Sealing | two rubber seals |
| Series | b719..-e-2rsd-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 9400 N |
| Basic dynamic load, radial - Cr | 17100 N |
Show UNSPSC/ECL@SS
£ 158.04 excl. VAT
/ Each
£ 189.65 incl. VAT
- Delivery usually within ( 7 ) days
