NTN - Precision ball bearings - 7900UADG/GLP42U3G
Inner diameter | 40 mm |
---|---|
Outer diameter | 62 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 62x62x12 mm |
---|---|
Logistic Weight | 110 g |
Inner diameter | 40 mm |
Outer diameter | 62 mm |
Width | 12 mm |
Series | MTO7900 |
Material | Steel |
Cage | Other |
Basic static load, radial - C0r | 11800 N |
Basic dynamic load, radial - Cr | 14500 N |
Sealing | Open |
Usually arrives within 14 working days