Precision / Spindle bearing SNR MLECH7006HVDUJ74S, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 13 mm
Spindle bearings MLECH
See technical informationReferences
SNR:MLECH7006HVDUJ74S
Rubix:394A6226
EAN:3413520622480

Product details : SNR MLECH7006HVDUJ74S PRECISION BALL BEARINGS
High-precision double-row angular contact ball bearing, non-contact seal on both sides of the bearing, cage made of hard fabric, outer-ring guided, accuracy P4S, light preload, ceramic balls, bearing for high speeds, hybrid, contact angle 25°, universal bearing pairing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x55x26 mm |
|---|---|
| Logistic Weight | 234 g |
| Inner diameter | 30 mm |
| Outer diameter | 55 mm |
| Width | 13 mm |
| Sealing | open |
| Series | mtomlech7000 |
| Material | steel |
| Cage | phenolic resin |
| Precision | 4s |
Show UNSPSC/ECL@SS
£ 530.03 excl. VAT
/ Each
£ 636.04 incl. VAT
- Usually arrives within 14 working days
