KLINGSPOR 255476 CS451X MULTIBOND CLOTH SPIRABAND, 45 X 30 MM GRIT 60
Spiraband
See technical informationSee documentsReferences
Klingspor:255476
Rubix:45011764
EAN:4014855081745

Documents
Product details : KLINGSPOR 255476 CS451X MULTIBOND CLOTH SPIRABAND, 45 X 30 MM GRIT 60
The spiraband CS 451 X boasts a cloth made of X-cotton that offers unparalleled tear resistance and stability. The tear-resistant cotton backing is reinforced for extra stability. The abrasive material is made of zirconia alumina, applied with a close coating and bonded with fully synthetic resin. The abrasive material is hard, tough and self-sharpening. It stands out with its exceptionally high resistance to wear and its long service life. The spiraband combines ultimate efficiency with aggressive abrasive performance. It produces a surface finish of consistent quality during sanding.
Strengths
•Rugged cloth
High level of aggressiveness
Cooling multibond•Work with superior precision
High level of aggressiveness
Cooling multibond•Work with superior precision
Applications
Grinding;Sanding
Technical specifications
Attributes
| Length | 30 mm |
|---|---|
| Width | 30 mm |
| Grain | 60 |
| Application | grinding;sanding;weld seam;angle sanding |
Show UNSPSC/ECL@SS
£ 1.29 excl. VAT
/ Each
£ 1.55 incl. VAT
- Usually arrives within 14 working days