SURFACE FINISHING FILE BELT 9 X 533MM VERY FINE PK10
NBF 800 Abrasive File Belt
See technical informationReferences
Klingspor:258654
Rubix:2584559
EAN:4014855088683

Product details : SURFACE FINISHING FILE BELT 9 X 533MM VERY FINE PK10
NBF 800 non-woven web belt, 9 x 533 mm very fine aluminium oxide F4W
Technical specifications
Attributes
| Length | 9 mm |
|---|---|
| Width | 533 mm |
| Grain | very fine |
| Application | metals |
Show UNSPSC/ECL@SS
£ 31.67 excl. VAT
/ Each
£ 38.00 incl. VAT
- Usually arrives within 14 working days