Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK 886436 ZIRCONIUM FILE BELT 10 X 330 MM G80
ROEBUCK 886436 ZIRCONIUM FILE BELT 10 X 330 MM G80
File belts
References
roebuck:
886436
rubix:
222A5065
ean:
3660338398629
Technical specifications
Length
330
mm
Width
10
mm
Grain
80
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 886436 ZIRCONIUM FILE BELT 10 X 330 MM G80
Zirconia file belts
Strengths
Zirconia grain continually exposes new cutting surfaces for long belt life even on demanding applications
Applications
Ferrous and non ferrous metals and wood
Technical specifications
Attributes
Length
330
mm
Width
10
mm
Grain
80
Application
Ferrous and non ferrous metals and wood
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.92
excl. VAT
/
Each
£
1.10
incl. VAT
In stock: Next day delivery
Select variants (14)
Add to cart
Check our products from related categories
ROEBUCK GS4030180 ABRASIVE FLAP WHEEL 40 X 30MM DIAMETER 180 GRADE
ROEBUCK GS6050040 ABRASIVE FLAP WHEEL 60 X 50MM DIAMETER 40 GRADE
KLINGSPOR CS 310 X 15X30MM 80 SPIRABAND GRIT
NORTON 69957350651 CERAMIC R929 BELTS 20MM X 480MM P60
3M 15415 CUBITRON II CLOTH BELT 947A 50 MM X 2500 MM 40+
3M 17755 CUBITRON II BELT 984F 36+ 100 X 2500 MM
3M 7100142081 CUBITRON II CLOTH BELT 784F 20MMX457MM 50+
ROEBUCK 306162 ALUMINIUM OXIDE CLOTH BELT 100 X 610MM P40 PACK OF 10
3M 21529 TRIZACT BELT 237AA A160 100 X 9000 MM
ROEBUCK 306163 ALUMINIUM OXIDE CLOTH BELT 100 X 610MM P60 PACK OF 10
ROEBUCK ABRASIVE FLAP WHEEL 40 X 20MM DIAMETER 120 GRADE GS4020120
NORTON 63642538977 NARROW BELTS R822-100X1000#100
ROEBUCK ABRASIVE FLAP WHEEL 40 X 20MM DIAMETER 60 GRADE
ROEBUCK 067076 STANDARD CUTTER FOR 2 TYPE DRESSER
ABRASIVE FILE BELT ALOX 9 X 533MM P120 PK25