SURFACE FINISHING FILE BELT 13 X 610MM VERY FINE PK10
NBF 800 Abrasive File Belt
See technical informationReferences
Klingspor:258669
Rubix:2584562
EAN:4014855088836

Product details : SURFACE FINISHING FILE BELT 13 X 610MM VERY FINE PK10
NBF 800 non-woven web belt, 13 x 610 mm very fine aluminium oxide F4W
Technical specifications
Attributes
| Length | 13 mm |
|---|---|
| Width | 610 mm |
| Grain | very fine |
| Application | metals |
Show UNSPSC/ECL@SS
£ 46.92 excl. VAT
/ Each
£ 56.30 incl. VAT
- Usually arrives within 14 working days