References
Dormer:A0021.4
Rubix:1281921
Manufacturer :5966842
EAN:7320760376829





Technical specifications
| Drilling diameter | 1.4 mm |
|---|---|
| Total length | 40 mm |
| Length of cut | 18 mm |
Product details : DORMER A0021.4 JOBBER DRILL 1.40 MM 5966842
HSS short spiral drill with cylindrical shaft DIN 338 N 118° TiN-tip coated 4xD for steel <850 N/mm². Cast iron Aluminium alloys <0.5%. Synthetic materials such as thermo-and duraplastics.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Thermoplastics, Plastic-Duraplastics
• Aluminium/Magnesium - Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium/Magnesium - Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Thermoplastics, Plastic-Duraplastics
• Aluminium/Magnesium - Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium/Magnesium - Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
Technical specifications
Attributes
| Drilling diameter | 1.4 mm |
|---|---|
| Total length | 40 mm |
| Length of cut | 18 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1.4 mm |
Show UNSPSC/ECL@SS
£ 2.06 excl. VAT
/ Each
£ 2.47 incl. VAT
- Usually arrives within 14 working days