Spiral drill HSS A108
Drilling diameter | 15 mm |
---|---|
Total length | 169 mm |
Length of cut | 114 mm |
Drilling diameter | 15 mm |
---|---|
Total length | 169 mm |
Length of cut | 114 mm |
Din standard | din 338 |
Ratio of diameter to length of drill hole | 4xd |
Sharpening | standard |
Tip angle | 135 ° |
Internal cooling | no |
Tail diameter | 15 mm |
Usually arrives within 14 working days