DORMER A7774.9 JOBBER DRILL 4.90 MM 5971274 PK10


Jobber Drill Split Point

References
dormer:A7774.9
rubix:225A9032
brand logo
brand logo
Technical specifications
Drilling diameter4.9 mm
Total length86 mm
Length of cut52 mm
See all Specifications

Product details : DORMER A7774.9 JOBBER DRILL 4.90 MM 5971274 PK10


Jobber length drill with straight shank, diameter 4.9mm with an overall length of 86mm and flute length of 52mm according to DIN 338 standard with 135° split point, cobalt based HSS-E with bronze finish for 4xD drilling without pecking in steel and super-alloy

Strengths

Bronze Tempered (Bronze Oxide) Surface Treatment.
High Speed Cobalt Steel Tool Material.
DIN 338 – Straight Shank Drill Standards.
4×D Usable Tool Depth to Diameter Ratio.
Drill Point 135°.
Cylindrical Shank / Straight Shank.
Standard Spiral Flute Design.
Right Hand Rotation / Cutting.
h8 – Industry Standard Tool Tolerance Zone (based on diameter range)

Technical specifications


Attributes
Drilling diameter4.9 mm
Total length86 mm
Length of cut52 mm
Din standard338
CoatingBronze
Angle of helix135 °
Body materialHSS-E
Tail diameter4.9 mm
Show UNSPSC/ECL@SS
£ 64.35 excl. VAT
/ Each
£ 77.22 incl. VAT
  • Usually arrives within 14 working days