References
Walter Titex:A1247-12.5
Rubix:45029056
Manufacturer :5060534
EAN:4031132239866

Technical specifications
| Drilling diameter | 12.5 mm |
|---|---|
| Total length | 151 mm |
| Length of cut | 87 mm |
Documents
Product details : TITEX A1247-12.5 JOBBER DRILL 5060534
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 12.5 mm |
|---|---|
| Total length | 151 mm |
| Length of cut | 87 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | uncoated |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Cutting material | hss-e |
| Tip angle | 130 ° |
| Tail diameter | 12.5 mm |
Show UNSPSC/ECL@SS
£ 55.41 excl. VAT
/ Each
£ 66.49 incl. VAT
- Usually arrives within 14 working days