References
Gühring:669 2.400
Rubix:285A7421
Manufacturer :9006690024000
EAN:4031093226639


Technical specifications
| Drilling diameter | 2.4 mm |
|---|---|
| Total length | 95 mm |
| Length of cut | 62 mm |
Product details : GUHRING 00669 002.400 TWIST DRILLS
HSCO S-DRILL LONG 2,400 DIN 340RN TI ZY
Technical specifications
Attributes
| Drilling diameter | 2.4 mm |
|---|---|
| Total length | 95 mm |
| Length of cut | 62 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 2.4 mm |
Show UNSPSC/ECL@SS
£ 26.65 excl. VAT
/ Each
£ 31.98 incl. VAT
- Usually arrives within 14 working days