CUTLINE DRILL - HSS LONG SERIES MM 5.0 861338


Cylindrical hss drill bits - hss - long

References
giss cutline:861338
rubix:861338
ean:3660338161452
861338
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Drilling diameter5 mm
Total length132 mm
Length of cut87 mm
See all Specifications

Product details : CUTLINE DRILL - HSS LONG SERIES MM 5.0 861338


Cylindrical hss drill bits - hss - long
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Drilling diameter5 mm
Total length132 mm
Length of cut87 mm
Din standardDIN 340 N
Angle of helix30 °
SharpeningStandard
Tip angle118 °
Internal coolingNo
Tail diameter5 mm
Show UNSPSC/ECL@SS
£ 4.56 excl. VAT
/ Each
£ 5.47 incl. VAT
  • In stock: Next day delivery