References
Gühring:345 7.500
Rubix:285A6753
Manufacturer :9003450075000
EAN:4031093110365

Product details : GUHRING 00345 007.500 TWIST DRILLS
Technical specifications
Attributes
| Drilling diameter | 7.5 mm |
|---|---|
| Shank type | tapered |
| Internal cooling | no |
| Body material | hss-co |
| Tip angle | 118 ° |
Show UNSPSC/ECL@SS
£ 70.67 excl. VAT
/ Each
£ 84.80 incl. VAT
- Usually arrives within 14 working days
