CABLOFIL SSL50PG 3M CABLE TRAY 50MM WIDE (L)3 M X (W)50 MM X (D)12 MM
Swifts SS
See technical informationSee documentsReferences
Cablofil®:SSL50PG
Rubix:234A6975

Documents
Product details : CABLOFIL SSL50PG 3M CABLE TRAY 50MM WIDE (L)3 M X (W)50 MM X (D)12 MM
3M Cable Tray 50MM Wide (L)3 m x (W)50 mm x (D)12 mm
Technical specifications
Attributes
| Type | cable tray |
|---|---|
| Model | ssl |
| Material | pre galvanised steel |
Show UNSPSC/ECL@SS
£ 12.36 excl. VAT
/ Each
£ 14.83 incl. VAT
- Delivery usually within ( 3 ) days
