References
SNR:SC.230.DS
Rubix:205A7628
EAN:3413520644864

Documents
Product details : SNR SC230DS PLUMMER BLOCK ACCESSORIES
Split plummer block for bearings with cylindrical bore, made of grey cast, for grease lubrication.
Technical specifications
Attributes
| Type | split bearing housing |
|---|---|
| Inner diameter | 150 mm |
| Outer diameter | 165 mm |
| Width | 160 mm |
| Series | sc200ds |
| Material | cast iron |
Show UNSPSC/ECL@SS
£ 22.87 excl. VAT
/ Each
£ 27.44 incl. VAT
- Delivery usually within ( 3 ) days
