References
SMC:M-3UL
Rubix:122A8781
Manufacturer :M-3UL

Technical specifications
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | external thread (m) |
| Max. service pressure | 10 bar |
Product details : SMC M-3UL FITTING
Series M and MS miniature fittings are for use with air connections in confined areas. The hose nipple and hose elbow styles accept nylon, soft nylon and polyurethane tubing. The body of the MS series is stainless steel, making it possible to use this fitting in corrosive applications.
•Simple connection/disconnection
•High retaining force
•Miniature size
•Accepts many styles of plastic tubing
Model: M-3UL (Port Size M3X0.5, Universal Elbow)
•High retaining force
•Miniature size
•Accepts many styles of plastic tubing
Model: M-3UL (Port Size M3X0.5, Universal Elbow)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x11x5 mm |
|---|---|
| Logistic Weight | 1 g |
| Material | brass, nickel-plated |
| Connection 1 | external thread (m) |
| Max. service pressure | 10 bar |
| Profile | universal elbow |
| Connection 2 | internal thread (m) |
Show UNSPSC/ECL@SS
£ 21.90 excl. VAT
/ 10 pieces
£ 26.28 incl. VAT
- Delivery usually within ( 4 ) days