References
Grundfos:97751427
Rubix:161A4426
Manufacturer :97751427



Product details : GRUNDFOS KIT VALVE DIAPH 97751427
Grundfos service kit 97751427 for SMART Digital S DDA 7.5-16: SD-S-PP/E/C-1 valve and diaphragm parts, suitable for dosing up to 7.5 l/h.
Technical specifications
Attributes
| Flow | 7.5 l/h |
|---|---|
| Voltage | 100-240 V |
| Power | 18 W |
| Type of fluid | liquid, non-abrasive, non-flammable and non-combustible |
| Discharge height | 6 m |
| Model | dda 7.5-16 |
| Inlet/Outlet Size | 1/4”, 3/8”, 1/2 (slang/tubing); 1/2 mnpt (schroefdraad) |
Show UNSPSC/ECL@SS
£ 223.00 excl. VAT
/ Each
£ 267.60 incl. VAT
- In stock: Next day delivery
