Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,801)
Mechanical Power Transmission
(50,184)
Fluid Transmission & Flow Technology
(53,574)
Tools & Metrology
(19,681)
Protection, Safety & Hygiene
(17,121)
Equipment
(8,324)
Fasteners, Adhesives & Tapes
(4,727)
Maintenance & Repairs
(1,903)
Welding
(824)
Clearance
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Spray cooling and lubrication systems, pumps
Other watering and lifting systems
Other watering and lifting systems
Filter Options
CATEGORIES
Lifting pump (6)
1
Brand
Clarke Power Products
(6)
CONFIRM
6 Product(s) with 6 variant(s):
Relevance
clarke power products:
7230265
rubix:
1331241
CLARKE 7230265 HSE301A.110V SUB PUMP AND F.SWITCH
Model
:
HSE301A
Voltage
:
110 V
Power
:
720 W
£
244.21
excl. VAT
/
Each
Delivery within 10-15 business days
clarke power products:
7230285
rubix:
80003906
CLARKE 7230285 HSE361A 50MM SUBMERSIBLE WATER PUMP 110V
Model
:
HSE361A
Voltage
:
110 V
Power
:
960 W
£
272.58
excl. VAT
/
Each
Delivery within 10-15 business days
clarke power products:
7236042
rubix:
80365118
CLARKE 7236042 PSV3A DIRTY WATER SUBMERSIBLE PUMP 230V
Model
:
PSV3A
Voltage
:
230 V
Power
:
400 W
£
68.35
excl. VAT
/
Each
Delivery within 10-15 business days
clarke power products:
7230280
rubix:
2585536
CLARKE 7230280 HSE360A 960W INDUSTRIAL SUBMERSIBLE PUMP 230V
Model
:
HSE360A
Voltage
:
230 V
Power
:
960 W
£
253.95
excl. VAT
/
Each
Delivery within 10-15 business days
clarke power products:
7230215
rubix:
2585543
CLARKE 7230215 HSE130 283W INDUSTRIAL SUBMERSIBLE PUMP 230V
Model
:
HSE130
Voltage
:
230 V
Power
:
283 W
£
146.50
excl. VAT
/
Each
Delivery within 10-15 business days
clarke power products:
7230255
rubix:
1331239
CLARKE 7230255 HSE300 400W INDUSTRIAL SUBMERSIBLE PUMP 230V
Voltage
:
230 V
Power
:
720 W
£
234.43
excl. VAT
/
Each
Delivery within 10-15 business days
Related Categories
Lifting pump