8MM SPRING WASHER S/COIL SQ SECT BZP PACK OF 100
SPRING WASHER M4WSHR-SP-SQ-ZP/500
See technical informationReferences
Rubix-UK:M8WSHR-SP-SQ-ZP/100
Rubix:8862354
Product details : 8MM SPRING WASHER S/COIL SQ SECT BZP PACK OF 100
PACK OF 500
Technical specifications
Attributes
| Inner diameter | 8 mm |
|---|---|
| Material/finishing | Steel |
| Metrical diameter | M8 |
Show UNSPSC/ECL@SS
£ 8.35 excl. VAT
/ Each
£ 10.02 incl. VAT
- In stock: Next day delivery
Inner diameter
8 mm
Outer diameter
12 mm

