4MM SPRING WASHER S/COIL SQ SECT BZP PK 250
SPRING WASHER M4WSHR-SP-SQ-ZP/500
See technical informationReferences
Rubix-UK:M4WSHR-SP-SQ-ZP/250
Rubix:8862320


Technical specifications
| Inner diameter | 4 mm |
|---|---|
| Material/finishing | Steel |
| Outer diameter | 6.95 mm |
Product details : 4MM SPRING WASHER S/COIL SQ SECT BZP PK 250
PACK OF 500
Technical specifications
Attributes
| Inner diameter | 4 mm |
|---|---|
| Material/finishing | Steel |
| Outer diameter | 6.95 mm |
| Metrical diameter | M4 |
Show UNSPSC/ECL@SS
£ 7.85 excl. VAT
/ Each
£ 9.42 incl. VAT
- In stock: Next day delivery
Inner diameter
4 mm
Outer diameter
6.95 mm