References
Rubix-UK:M10WSHR-SP-SQ-ZP/25
Rubix:154A7483


Technical specifications
| Inner diameter | 10.5 mm |
|---|---|
| Material/finishing | steel |
| Outer diameter | 20 mm |
Product details : SPRING WASHER PK 25 M10WSHR-SP-SQ-ZP/25
PACK OF 500
Technical specifications
Attributes
| Inner diameter | 10.5 mm |
|---|---|
| Material/finishing | steel |
| Outer diameter | 20 mm |
| Metrical diameter | m10 |
Show UNSPSC/ECL@SS
£ 0.90 excl. VAT
/ Each
£ 1.08 incl. VAT
- In stock: Next day delivery
Inner diameter
10.5 mm
Outer diameter
20 mm