References
Rubix-UK:M8WSHR-SP-SQ-ZP/50
Rubix:154A3379


Technical specifications
| Inner diameter | 8.4 mm |
|---|---|
| Material/finishing | Steel |
| Outer diameter | 16 mm |
Product details : SPRNG WASHER PK50 M8WSHR-SP-SQ-ZP/50
PACK OF 500
Technical specifications
Attributes
| Inner diameter | 8.4 mm |
|---|---|
| Material/finishing | Steel |
| Outer diameter | 16 mm |
| Metrical diameter | M8 |
Show UNSPSC/ECL@SS
£ 0.75 excl. VAT
/ Each
£ 0.90 incl. VAT
- In stock: Next day delivery
Inner diameter
8.4 mm
Outer diameter
16 mm