SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 48.2X33X6 0127233
Spring washers form B
See technical informationReferences
Spartex:RONW33A1.4310
Rubix:268A3704
Manufacturer :0127233
EAN:4043377024534


Technical specifications
| Inner diameter | 33 mm |
|---|---|
| Material/finishing | Stainless Steel A1 |
| Outer diameter | 48.2 mm |
Product details : SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 48.2X33X6 0127233
Spring lock washers type B A1.4310 48,2X33X6 DIN 127
Technical specifications
Attributes
| Inner diameter | 33 mm |
|---|---|
| Material/finishing | Stainless Steel A1 |
| Outer diameter | 48.2 mm |
| Standard | DIN 127 |
| Metrical diameter | M33 |
Show UNSPSC/ECL@SS
£ 21.35 excl. VAT
/ 50 pieces
£ 25.62 incl. VAT
- Usually arrives within 14 working days
Inner diameter
33 mm
Material/finishing
Outer diameter
48.2 mm
Metrical diameter
M33