SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 21.1X12X2.5 0127212
Spring washers form B
See technical informationReferences
Spartex:RONW12A1.4310
Rubix:268A3677
Manufacturer :0127212
EAN:4043377024404


Technical specifications
| Inner diameter | 12 mm |
|---|---|
| Material/finishing | stainless steel a1 |
| Outer diameter | 21.1 mm |
Product details : SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 21.1X12X2.5 0127212
Spring lock washers type B A1.4310 21,1X12X2,5 DIN 127
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Material/finishing | stainless steel a1 |
| Outer diameter | 21.1 mm |
| Standard | din 127 |
| Metrical diameter | m12 |
Show UNSPSC/ECL@SS
£ 9.35 excl. VAT
/ 500 pieces
£ 11.22 incl. VAT
- Usually arrives within 14 working days
Inner diameter
12 mm
Material/finishing
Outer diameter
21.1 mm
Metrical diameter
m12