Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Grower washer
SPRNG WASHER PK25 M20WSHR-SP-SQ-ZP/25
SPRNG WASHER PK25 M20WSHR-SP-SQ-ZP/25
SPRING WASHER M4WSHR-SP-SQ-ZP/500
References
rubix-uk:
M20WSHR-SP-SQ-ZP/25
rubix:
154A3376
Technical specifications
Inner diameter
21
mm
Material/finishing
Steel
Outer diameter
37
mm
Product details
Technical specifications
Product details : SPRNG WASHER PK25 M20WSHR-SP-SQ-ZP/25
PACK OF 500
Technical specifications
Attributes
Inner diameter
21
mm
Material/finishing
Steel
Outer diameter
37
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.61
excl. VAT
/
Each
£
5.53
incl. VAT
In stock: Next day delivery
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
16MM SPRING WASHER S/COIL SQ SECT A2 PACK OF 50
6MM WASHER INT SHAKEPROOF BZP PK 250
12MM SPRING WASHER S/COIL SQUARE SECT A2 PACK OF 100
SPRING WASHER PK 50 M6WSHR-SP-SQ-ZP/50
SPARTEX SPRING LOCK WASHERS TYPE B A4 11.8X6X1.6
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 4.8X2.2X1.6 0127223
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 61.2X39X6 0127239
SPARTEX SPRING LOCK WASHERS TYPE B A4 12.8X7X1.6
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 71.2X45X7 0127245
SPARTEX SPRING LOCK WASHERS TYPE B A4 40X24X5 0127424
SPARTEX SPRING LOCK WASHERS TYPE B A4 29.4X18X3.5 0127418
SPRNG WASHERS Q PK50 M8WSHR-SP-SQ/50
M10 SPRING WASHER SQ A2 PACK OF 25
10MM SPRING WASHER S/COIL SQUARE SECT BZP PACK OF 100
5MM SPRING WASHER S/COIL SQ SECT A4 PK 100