Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Grower washer
SPRNG WASHERS Q ZP PK50 M5WSHR-SP-SQ-ZP/50
SPRNG WASHERS Q ZP PK50 M5WSHR-SP-SQ-ZP/50
SPRING WASHER M4WSHR-SP-SQ-ZP/500
References
rubix-uk:
M5WSHR-SP-SQ-ZP/50
rubix:
154A7482
Technical specifications
Inner diameter
5.3
mm
Material/finishing
steel
Outer diameter
10
mm
Product details
Technical specifications
Product details : SPRNG WASHERS Q ZP PK50 M5WSHR-SP-SQ-ZP/50
PACK OF 500
Technical specifications
Attributes
Inner diameter
5.3
mm
Material/finishing
steel
Outer diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.80
excl. VAT
/
Each
£
2.16
incl. VAT
In stock: Next day delivery
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 43X27X5 0127227
SPRING WASHER PK 50 M6WSHR-SP-SQ-ZP/50
12MM SPRING WASHER S/COILSQ SECT BZP PK 500
SPARTEX SPRING LOCK WASHERS TYPE B A1.4571 27.4X16X3.5 0127457116
SPRING WASHER PK 25 M10WSHR-SP-SQ/25
SPARTEX SPRING LOCK WASHERS TYPE B A1.4571 11.8X6X2.5 012745716
5MM SPRING WASHER S/COIL SQ SECT A4 PK 100
M16 SPRING WSASHR SQ A2 PACK OF 25
6MM WASHER INT SHAKEPROOF BZP PK 250
SPARTEX SPRING LOCK WASHERS TYPE B A4 68.2X42X7 0127442
20MM SPRING WASHER S/COIL SQUARE SECT BZP PACK OF 50
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 4.4X2X0.5 012722
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 5.1X2.5X0.6 0127225
SPARTEX SPRING LOCK WASHERS TYPE B A4 4.8X2.2X0.6 01274022
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 61.2X39X6 0127239