Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Grower washer
3MM SPRING WASHER S/COIL SQ SECT BZP PK 250
3MM SPRING WASHER S/COIL SQ SECT BZP PK 250
SPRING WASHER M4WSHR-SP-SQ-ZP/500
References
rubix-uk:
M3WSHR-SP-SQ-ZP/250
rubix:
8862303
Technical specifications
Inner diameter
3
mm
Material/finishing
Steel
Outer diameter
5.5
mm
Product details
Technical specifications
Product details : 3MM SPRING WASHER S/COIL SQ SECT BZP PK 250
PACK OF 500
Technical specifications
Attributes
Inner diameter
3
mm
Material/finishing
Steel
Outer diameter
5.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.57
excl. VAT
/
Each
£
9.08
incl. VAT
In stock: Next day delivery
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
6MM SPRING WASHER S/COIL SQUARE SECT A2 PACK OF 100
SPARTEX SPRING LOCK WASHERS TYPE B A4 6.7X3.5X0.8 0127435
SPRING WASHER PK 25 M10WSHR-SP-SQ-ZP/25
SPARTEX SPRING LOCK WASHERS TYPE B A4 4.8X2.2X0.6 01274022
SPRNG WASHERS QPK50 M5WSHR-SP-SQ/50
SPARTEX SPRING LOCK WASHERS TYPE B A1.4571 14.8X8X3.5 012745718
SPRNG WASHERS Q A2 PK50 M3WSHR-SP-SQ-A2/50
SPRNG WASHERS Q PK50 M8WSHR-SP-SQ/50
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 7.6X4X0.9 012724
12MM SPRING WASHER S/COIL SQ SECT BZP PK 100
SPARTEX SPRING LOCK WASHERS TYPE B A4 48.2X30X6 0127430
SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 35.9X22X4 0127222
SPARTEX SPRING LOCK WASHERS TYPE B A1.4571 18.1X10X2.2 0127457110
SPARTEX SPRING LOCK WASHERS TYPE B A4 33.6X20X4 0127420
SPARTEX SPRING LOCK WASHERS TYPE B A4 68.2X42X7 0127442