SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 4.4X2X0.5 012722
Spring washers form B
See technical informationReferences
Superseded Ref:RONW2A2
Spartex:RONW2A1.4310
Rubix:268A3698
Manufacturer :012722
EAN:4043377024442


Technical specifications
| Inner diameter | 2 mm |
|---|---|
| Material/finishing | Stainless Steel A1 |
| Outer diameter | 4.4 mm |
Product details : SPARTEX SPRING LOCK WASHERS TYPE B A1.4310 4.4X2X0.5 012722
Spring lock washers type B A1.4310 4,4X2X0,5 DIN 127
Technical specifications
Attributes
| Inner diameter | 2 mm |
|---|---|
| Material/finishing | Stainless Steel A1 |
| Outer diameter | 4.4 mm |
| Standard | DIN 127 |
| Metrical diameter | M2 |
Show UNSPSC/ECL@SS
£ 1.00 excl. VAT
/ 1,000 pieces
£ 1.20 incl. VAT
- In stock: Next day delivery
Inner diameter
2 mm
Material/finishing
Outer diameter
4.4 mm
Metrical diameter
M2