Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 2VSH250PTJP06 TWINWHEEL SWIVEL CASTOR 250MM POLYURETHANE TYRED
SPARTEX 2VSH250PTJP06 TWINWHEEL SWIVEL CASTOR 250MM POLYURETHANE TYRED
Caster for transport Spartex
References
spartex:
UK-2VSH250PTJP06
rubix:
230A4332
Technical specifications
Load capacity
1800
kg
Wheel diameter
250
mm
Product details
Technical specifications
Product details : SPARTEX 2VSH250PTJP06 TWINWHEEL SWIVEL CASTOR 250MM POLYURETHANE TYRED
TWINWHEEL PLATE FIXING SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEELS BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
1800
kg
Wheel diameter
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
573.99
excl. VAT
/
Each
£
688.79
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE HTH 75X40/20-40K ROLLERS
BLICKLE 150MM CASTOR PO150/20G
SPARTEX V41Q080SRRP04 FIXED CASTOR 80MM CUSHION RUBBER TYRED WHEEL ROL
SPARTEX VSH125ARJP06SWB BRAKED SWIVEL CASTOR 125MM RUBBER TYRED WHEEL
POLYURETHANE FIXED PLATE 250MM 1400KG
SPARTEX V81Q160PNRP05 STAINLESS FIXED CASTOR 160MM POLYURETHANE TYRED
SPARTEX V822RNB SWIVEL CASTOR 200MM RUBBER TYRED WHEEL ROLLER BEARING
BLICKLE 80MM PALLET ROLLER BLICKLE-HTH-80X40/20-40K
SPARTEX V40Q080GNRP04 SWIVEL CASTOR 80MM RUBBER TYRED WHEEL ROLLER
BLICKLE-P0175/20G NYLON WHEEL
BLICKLE LKR-POTH125G-FI 537613 LKR-POTH 125G-FI
SPARTEX 28906GB HIGH TEMPERATURE CASTOR 100MM THERMOPLASTIC WHEEL PLAI
RUBBER SWIVEL CASTOR 100MM 200KG
SPARTEX V961NY SWIVEL CASTOR 50MM NYLON WHEEL PLAIN BORE
SPARTEX 2VSH150APJP06 TWINWHEEL SWIVEL CASTOR 150MM POLYURETHANE TYRED