Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1.5080WH SPUR GEAR - PINION MOD 1.5 Z80 WITHOUT HUB
MECALINE SPGM1.5080WH SPUR GEAR - PINION MOD 1.5 Z80 WITHOUT HUB
SPUR GEAR
References
mecaline:
SPGM1.5080WH
rubix:
256A4676
manufacturer :
895232
ean:
3660338475849
Technical specifications
Module
1.5
mm
Number of teeth
80
Material
C45 STEEL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1.5080WH SPUR GEAR - PINION MOD 1.5 Z80 WITHOUT HUB
Spur Gear - Pressure Angle 20°
MOD 1.5 z=80
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1.5
mm
Number of teeth
80
Material
C45 STEEL
Width
17
mm
Outer diameter
123
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.41
excl. VAT
/
Each
£
11.29
incl. VAT
Usually arrives within 14 working days
Select variants (45)
Add to cart
Check our products from related categories
MECALINE SPGM5060WH SPUR GEAR - PINION MOD 5 Z60 WITHOUT HUB
MECALINE SPGM1.5032 SPUR GEAR - PINION MOD 1.5 Z32
MECALINE SPGM2054 SPUR GEAR - PINION MOD 2 Z54
MECALINE SPGM2.5018 SPUR GEAR - PINION MOD 2.5 Z18
MECALINE SPGM3027 SPUR GEAR - PINION MOD 3 Z27
MECALINE SPGM2095WH SPUR GEAR - PINION MOD 2 Z95 WITHOUT HUB
MECALINE SPGM1054 SPUR GEAR - PINION MOD 1 Z54
MECALINE SPGM2035 SPUR GEAR - PINION MOD 2 Z35
MECALINE SPGM2018 SPUR GEAR - PINION MOD 2 Z18
MECALINE SPGM4017 SPUR GEAR - PINION MOD 4 Z17
MECALINE SPGM2.5039 SPUR GEAR - PINION MOD 2.5 Z39
MECALINE SPGM2034 SPUR GEAR - PINION MOD 2 Z34
MECALINE SPGM2.5070WH SPUR GEAR - PINION MOD 2.5 Z70 WITHOUT HUB
MECALINE SPGM2.5030 SPUR GEAR - PINION MOD 2.5 Z30
MECALINE SPGM3047 SPUR GEAR - PINION MOD 3 Z47