Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Drive elements
(1,200)
Conveying elements
(18)
See Drive & Conveyor technology
< Back
Rubix Categories
Mechanical Power Transmission
Drive & Conveyor technology
Drive elements
Module components
Spur gear
MECALINE SPGM1.5032 SPUR GEAR - PINION MOD 1.5 Z32
MECALINE SPGM1.5032 SPUR GEAR - PINION MOD 1.5 Z32
SPUR GEAR
References
mecaline:
SPGM1.5032
rubix:
256A4654
manufacturer :
895210
ean:
3660338475627
Technical specifications
Module
1.5
mm
Number of teeth
32
Material
c45 steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPGM1.5032 SPUR GEAR - PINION MOD 1.5 Z32
Spur Gear - Pressure Angle 20°
MOD 1.5 z=32
Strengths
C45 Steel
Applications
Rack & Pinion drives or can be used as part of other gear drives
Technical specifications
Attributes
Module
1.5
mm
Number of teeth
32
Material
c45 steel
Width
17
mm
Outer diameter
51
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.30
excl. VAT
/
Each
£
3.96
incl. VAT
Usually arrives within 14 working days
Select variants (45)
Add to cart
Check our products from related categories
MECALINE SPGM2065 SPUR GEAR - PINION MOD 2 Z65
MECALINE SPGM2034 SPUR GEAR - PINION MOD 2 Z34
MECALINE SPGM2018 SPUR GEAR - PINION MOD 2 Z18
MECALINE SPGM3044 SPUR GEAR - PINION MOD 3 Z44
MECALINE SPGM4015 SPUR GEAR - PINION MOD 4 Z15
MECALINE SPGM2.5031 SPUR GEAR - PINION MOD 2.5 Z31
MECALINE SPGM1.5041 SPUR GEAR - PINION MOD 1.5 Z41
MECALINE SPGM2055 SPUR GEAR - PINION MOD 2 Z55
MECALINE SPGM2.5026 SPUR GEAR - PINION MOD 2.5 Z26
MECALINE SPGM4050WH SPUR GEAR - PINION MOD 4 Z50 WITHOUT HUB
MECALINE SPGM2.5017 SPUR GEAR - PINION MOD 2.5 Z17
MECALINE SPGM2025 SPUR GEAR - PINION MOD 2 Z25
MECALINE SPGM3016 SPUR GEAR - PINION MOD 3 Z16
MECALINE SPGM1.5013 SPUR GEAR - PINION MOD 1.5 Z13
MECALINE SPGM2.5072WH SPUR GEAR - PINION MOD 2.5 Z72 WITHOUT HUB